Beli mini vacuum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Namota Vacuum CleanerDeskripsi:Input interface Type-CDust box capacity 100 mlProduct material PC+ABSatribut:
- Voltage (V): 5
- Current (A): 2
- Motor Speed (rpm): 48000
- Suction (Pa): 5000
- Battery Capacity (V/mAH2): 7.4/2000
- Color: Blue
- Charging Time (hour): 2.0-2.5
- Folded Size: 148x104x57
- Product Material: PC+ABS
- Product Size(mm): 167x155x57
- Pro'sKit Mini Vacuum and Blowing CleanerDeskripsi:Ideal for grooves, gaps and other intricate surfaces of digital camera, phone set, keyboard, electronic equipment and more.atribut:
- Speed (rpm): 25000
- Torque (g-cm): 26
- Voltage (V): DC 6.0 (AA 1.5V x 4pcs)
- Dimensions (mm): Ø45x130x90
- Output Power (W): 5.15/1.83A
- FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)atribut:
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- RYOBI Mulching Blower Vacuumatribut:
- Input: 1400W
- Overall Dimensions: 905x174x400mm
- Vacuum Air Speed: 235km/h
- Blow Air Volume: 9.5m3/min
- Mulching Ratio: 10:1
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BLACK+DECKER Vacuum CarDeskripsi:Black And Decker PV1200AV-B1 – Cyclonic Pivot Dustbuster memiliki pivot yang dapat anda sesuaikan sendiri, memudahkan anda untuk menjangkau sudut tersulit sekalipun yang berada di dalam mobil anda.Panjang Kabel : 5 MeterPower CycloneBodi ringan, mudah digunakan, dan mudah dibawa kemana sajaPivot-nya memiliki 10 pengaturan yang maksimum dan fleksibel untuk digunakanMampu berotasi hingga 200°atribut:
- Cable Length (m): 5
- Battery Type: There is no
- Capacity (ml): 940
- DC Voltage (V): 12
- AC Voltage (V/Hz): 100-240/50
- Dimension (LxWxH) (cm): 38x20x14
- Wet & Dry: Not
- HEPA Filter: No
- Bagged: No
- Bagless: Yes
- Nozzle: 1
- Blower: No
- Operating System: Using a Car Charger
- Pivots Can Rotate: Yes, up to 200 o
- Color: Black
- Weight (kg): 1.5
- Made In: China
- HiKOKI 1 Stage Cyclone UnitDeskripsi:HiKOKI (formerly Hitachi Koki) 1-stage cyclone unit for cleaners - Cleaners with voltages below 10.8V cannot be used as the centrifugal separation will not function adequately due to a decrease in suction power. A cyclone mechanism centrifuges dust. Prevents filter clogging and maintains suction power! Can be attached directly to the main unit and does not get in the way when placed in narrow spaces or on a stand.atribut:
- Suitable Model: R14DSAL/R14DA/R18DSAL/R18DA/R18DB/R18DTB/R36DA
- Dust Collection Capacity (mL): 400
- ROHA Duct Hose Flexible PVC (Selang Exhaust)atribut:
- Length (m): 30
- TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock)Deskripsi:TEKIRO KUNCI SOCK Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material :Chrome Vanadiumatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk)Deskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
- TEKIRO Hydraulic Floor Jack Type Rotary (Dongkrak Buaya)Deskripsi:untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexible dengasn dimensi 440 mm, 200mm, 135 mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexibleMaterial : carbon steelatribut:
- Material: Carbon Steel
- Size (t): 2
- Type: LITE-Rotary 360 degrees
- Dimension 1 (mm): 440
- Dimension 2 (mm): 200
- Dimension 3 (mm): 135
- Dimension 4 (mm): 52
- Dimension 5 (mm): 135 - 335
- Dimension 6 (mm): 458
- Dimension 7 (mm): 335
- Lion Star Keranjang Persegi (Storage Basket)atribut:
- Color: Random Color
- Miyako Water Dispenser Portable (Dispenser Meja)Deskripsi:Fungsi : Hot, Normal
- Miyako Stand Fan (Kipas Angin)Deskripsi:Fungsi : Stand Fan, Desk Fan
- Miyako Water Dispenser Top Loading with Storage Box (Galon Atas)Deskripsi:Miyako WD-588-HC - Dispenser Hot and Cold with Glasses Rack didesain khusus bagi anda pecinta minimalis nan simple. Terdapat penyimpanan gelas dibawahnya sehingga anda dapat dengan cepat meminum air dengannyaJumlah Kran : 2 Kran Panas dan DinginTangki Air anti karatSuara kompresor halusDilengkapi laci penyimpan gelas
- RYU Cordless Driver (Mesin Bor Obeng Baterai)atribut:
- Battery Voltage (V): 4.8
- Reversible: Yes
Daftar Harga mini vacuum Terbaru October 2026
| Namota Vacuum Cleaner | Rp509.900 |
| Pro'sKit Mini Vacuum and Blowing Cleaner | Rp249.900 |
| FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik) | Rp259.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| RYOBI Mulching Blower Vacuum | Rp449.900 |
| BOSCH Saber Saw Blade for Wood and Metal | Rp149.900 |
| BLACK+DECKER Vacuum Car | Rp779.900 |
| HiKOKI 1 Stage Cyclone Unit | Rp609.900 |
| ROHA Duct Hose Flexible PVC (Selang Exhaust) | Rp689.900 |
| TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock) | Rp76.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/96P104942330-11.jpg)
/P102069912-2.jpg)




/4pP103840169-2.jpg)
/95P101000329-7.jpg)
/9eP101000338-4.jpg)
/fgP102272556-5.jpg)

/5cP102265192-2.jpg)
/fmP105252562-4.jpg)
/99P103201333-1.jpg)
/82P103201290-11.jpg)
/82P106875290-1.jpg)
/ivP103684679-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)